WD-40 ® Multi-Use Lubricant - 14.4 oz. Aerosol Can - 490194 - 6 Cans/Case
WD-40 EZ-REACH®, which features an attached, 8-inch flexible straw that bends and keeps its shape, allows users to get around corners and crevices to deliver the same WD-40 Multi-Use Product that trade professionals and DIY'ers know and trust.
WD-40 ® Multi-Use Lubricant - 14.4 oz Aerosol Can - 490194 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.00 Sold in packages of 6 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14.4 oz |
| Coverage | 600-1000 Sq. Ft. Per Gallon |
Product Details
| Temperature Range | -60 to 300 °F |
| Lubricant Type | Synthetic |
| Size Type | Aerosol Can |
| Material | Multi-Purpose |
| Package Quantity | 6 |
| Description | Multi-Use Lubricant |
| Color | Yellow |
| Manufacturers Part Number | 490194 |
| Brand | WD-40 |