Ancra® 43795-11-27 4" x 27' Winch Strap with 41631-12 Delta Ring
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® 43795-11-27 4" x 27' Winch Strap with 41631-12 Delta Ring
This 27' Winch strap with a high strength delta ring and wear and weather resistant 4" latex treated polyester webbing produces a strap that meets WSTDA T-1 standards for web tiedowns. The delta ring attaches to welded J hooks on the frame of trucks or trailers and has a WLL of 5,400 lbs.
This 27' Winch strap with a high strength delta ring and wear and weather resistant 4" latex treated polyester webbing produces a strap that meets WSTDA T-1 standards for web tiedowns. The delta ring attaches to welded J hooks on the frame of trucks or trailers and has a WLL of 5,400 lbs.
PRICE
$22.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 |
| Width | 5.57 in |
| Height | 0.56 in |
| Weight | 5 lbs |
| Ultimate Load Strength Weight Capacity | 16,200 lbs |
| Working Load Weight Limit Range | 5001 to 15,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Synthetic Webbing & Steel Hardware |
| Description | Winch Strap with Delta Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | 43795-11-27 |
| Brand | Ancra |