Little Giant® Welded Vented Storage Locker, 49"W x 27"D x 52"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Visible Contents Welded Storage Lockers, 2000 lbs. Capacity - These stationary security cabinets measure only 52" overall height. Small diamond shaped openings and heavy gauge steel provide maximum security for small items. The double doors swing open 270 degrees, and feature padlockable slide latch. 46-1/2" interior cabinet height. Oversized footpads for better weight distribution, 4" under clearance. All-welded steel construction with durable powder coated finish. No Center Shelf
PRICE
$2,009.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 27 in |
| Height | 52 in |
| Compartment Width | 48 in |
| Compartment Depth | 24 in |
| Compartment Height | 46-1/2 in |
| Inside Width | 48 in |
| Inside Depth | 24 in |
| Inside Height | 46-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 174 lbs |
Product Details
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Door Type | Ventilated |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | No Center Shelf |
| Number of Doors | 2 |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SCN-2448-NC |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |