Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147296

MPN #: WMD-4246

Vestil Welded Wire Open Deck Pallet, Galvanized Steel, 42"L x 46"W, 2,500 lb. Dynamic Capacity, Gray

Product Description
Pallet rack wire decking provides maximum support at minimum cost. The three "U" channels keep pallet and products from falling thru rack beams. Welded wire construction with under-supports. Powder-coat finish discourages rust. Requires two (2) sections for use in bay.

Features:
  • Pallet rack wire decking provides maximum support at minimum cost
  • "U" channels keep pallet and products from falling through rack beams
  • Welded wire construction with under-supports for optimal results
  • Durable powder-coat finish discourages rust


PRICE
$91.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width46 in
Height1-1/2
Weight24 lbs
Dynamic Fork Weight Capacity2500 lbs
Racking Weight Capacity2500 lbs
Decking Weight Capacity2500 lbs

Product Details

Assembly RequiredNo
TypeWire Decking Pallet Rack
Top DeckOpen
ColorGray
Fork EntryTwo-Way Entry
MaterialSteel
Package Quantity1
Manufacturers Part NumberWMD-4246
BrandVestil

Warranty

Warranty30 Days