The Werner C111103 3-foot positioning and restraint lanyards do not include any energy absorption features, so they are intended for work positions and restraint applications only. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The snap hook is designed to prevent false engagement.
Werner® 1" Web Positioning Lanyard w/ 2 Snaphooks, 3'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 36 in |
| Lanyard Length | 3 ft |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Adjustable Length | No |
Product Details
| Harness Connection Material | Steel |
| Type | Fixed Positioning |
| Number of Legs | 1 |
| Color | Gold |
| Series | Positioning |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Snap Hook |
| Material | Polyester Webbing |
| Lanyard Material | Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI Code Z359.3-2019 |