The Werner C191204 22-inch Chain Rebar positioning lanyard is intended for work positioning applications only. Made with Grade 80 twist link chain for strength and durability.
Werner® Positioning Lanyard w/ Chain, 2 Snap Hooks & Rebar Hook, 22''L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Weight Capacity | 310 |
| Weight | 5 lbs |
| Extended Length | 22 in |
| Lanyard Length | 22 in |
| Anchorage Connection Gate Opening | 2-1/2 |
| Adjustable Length | No |
Product Details
| Harness Connection Material | Steel |
| Type | Rebar Positioning |
| Number of Legs | 1 |
| Color | Gray |
| Series | Rebar Positioning |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Rebar Hook |
| Cable Material | Steel |
| Material | Steel |
| Lanyard Material | Steel |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359, OSHA 1910, 1926 |