The Werner A320001 D-bolt anchor is made of forged steel and plated for corrosion resistance. Includes unthreaded ring only, no bolt.
Werner® D Bolt Anchor, 5/8" Opening, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 1-7/8 in |
| Height | 2-3/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Connection Size | 1-1/2 |
| Diameter | Mounting Hole Dia: 21/32 in |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Gray |
| Style | D-Ring |
| Material | Steel |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |