The Werner A210403 Chain Roof Anchor is used in residential applications. Built with a distinctive rubber hinge construction and chain-mounted O-Ring, this anchor can cross the ridge and follow the worker on either side of the roof.
Werner® Chain Roof Anchor, 5000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 |
| Width | 3 in |
| Height | 1 in |
| Weight Capacity | 5,000 lb. |
| Weight | 2 lbs |
Product Details
| Type | Roof Anchor |
| Color | Silver |
| Style | Roofing |
| Material | Steel, Rubber |
| Description | Chain Roof Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | A210403 |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA 1910.140, OSHA 1926.502 |