Made with alloy and stainless steel, the Werner A330000 D-Ring Anchorage Connector is reusable and designed to be attached to metal structures with a minimum thickness of 1/4-inch. Quickly install the D-Ring Anchorage Connector with a Grade 5 or stronger 5/8-inch steel hex head bolt and nut. Meets ANSI Z359.18 and OSHA Standards.
Werner® D Ring Anchorage Connector, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 3-1/8 in |
| Height | 6 in |
| Weight Capacity | 5,000 lbs |
| Weight | 0.6 lbs |
| Connection Size | 2-3/8 |
| Diameter | Hole: 5/8 in |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Gold |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Alloy and Stainless Steel |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |