The Werner C161106 6-foot positioning and restraint lanyards do not include any energy absorption features, so they are intended for work positioning and restraint applications only. The vinyl coated 1/4-inch cable is heat and abrasion resistant. The snap hook is designed to prevent false engagement.
Werner® Positioning Lanyard w/ 1/4" Vinyl Cable & Snaphooks, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Weight Capacity | 310 |
| Weight | 4 lbs |
| Extended Length | 72 in |
| Lanyard Length | 6 ft |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Adjustable Length | No |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Color | Gold |
| Series | Positioning |
| For Use With | Fall Arrest |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Snap Hook |
| Cable Material | Vinyl |
| Material | Steel |
| Lanyard Material | Vinyl |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.3-2019 |