Confined Space Rescue Equipment
Related Products
3M™ DBI-SALA® 7603060 Sayfline Multi-Span Horizontal Lifeline System, 60'L, 310 Cap Lbs7603060 The permanent multi-span cable horizontal lifeline system is a simple and safe off the shelf permanent horizontal lifeline designed for user installation. It is completely customizable, including span length, total system length and even final installation position. The brackets are specifically designed so the system may be installed above, even with, or below the user. This system is the most economic multi span system on the market as compared to subcontractor installed systems. It also ...
Includes: Harness: FBH-10020B contractors 3D (One Fall Arrest + Two Side D-Rings) with tongue and grommet legs Connector: SA-84000-6U 100% tie-off shock pack 6' with three regular snap hooks Bag: BAG-001 large mesh bag
3M™ DBI-SALA® 7602060 Sayfline Cable Horizontal Lifeline System, 60'L, 310 Cap Lbs7602060 The cable Sayfline™ system is highly portable and ideal for use in situations where welding, sparks or harsh environments are present or where minimal clearance exists. This all-metal system is durable enough to be left in place for long periods of time and light enough to be moved easily from one job to another. Engineered with DBI-SALA® attention to quality and detail, the Sayfline™ systems will work alongside you during maintenance, bridgework, construction and manufacturing with absolute ...
Rescue stretcher kit comes with a rescue stretcher and immobilizer vest. The stretcher is compact and lightweight, consisting of four handles to accommodate the victim and two handles on each side for easy transport. This kit additionally includes an immobilizer vest, a lanyard with manual adjustment, a rescue triangle and carrying bag. Features: Built with lightweight and durable materials Complies with EN standards
Tie Down Engineering Alsipercha Conical Sleeve Tube, Steel, 3'H - 13890 Component that is cast into the concrete column and houses the Alsipercha fall arrest system. Dimensions: 3', Weight: 6 lbs. The Alsipercha system is a highly effective and versatile fall arrest solution. With its unique design, the Alsipercha product has a fall factor of ZERO. A fall factor of ZERO means that the worker's arresting distance is extremely minimal allowing for them to return to work very safely and very quickly after rescue. Item has a Limited 30 Day Warranty