The Werner A100531 Twinleg Pin Adapter allows for quick connection of two self-retracting lifelines for 100% tie off applications. The steel pin adapter quickly connects to the harness webbing just under the back d-ring for a low profile fit.
Werner® Twinleg Pin Adaptor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-13/32 |
| Height | 2-3/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 0.4 lbs |
Product Details
| Style | D-Ring |
| Type | Twinleg Pin Adaptor |
| Material | Steel |
| Color | Bronze |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI, OSHA Standards |