Milwaukee 2-in-1 Convertible Hand Truck 35080 - Solid Rubber Wheels - 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
This Milwaukee Convertible hand truck has an 600 lb load capacity in both the Vertical and horizontal positions. The flow back handle allows for one or two hand operation. It easily converts from a 2 wheel vertical truck to a 4 wheel platform cart in the horizontal position. Wheel guards are there to protect the load from the tires. The 8" solid tires are puncture proof and never go flat. Powder coated Red. Milwaukee-The Name the Pros Trust
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 17 in |
| Weight Capacity | 600 lbs |
| Weight | 31 lbs |
| Platform Truck Height | 47 in |
| Platform Truck Weight Capacity | 600 lbs |
| Hand Truck Height Inches | 47 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 36 in |
| Platform Truck Bed Width | 12 in |
| Wheel Diameter | 8 in |
| Hand Truck Weight Capacity | 600 lbs |
| Hand Truck Height | 47 in |
| Hand Truck Depth | 17 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 19 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 35080 |
| Front Caster | (2) Rigid |
| Brand | Milwaukee |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | 4" Poly |
| Color | Red |
| Wheel Type | (2) Rigid, (2) Swivel |
| Handle Type | Continuous |
Warranty
| Warranty | 1 yr |