This Milwaukee Four Wheel Steel Drum Truck/Dispenser has a 1000 lb capacity. Drum truck lets one person maneuver heavy drums in spaces too small for power forklifts. It allows operator to tilt and lower a full drum to its horizontal position for dispensing and storage. It has an adjustable chime hook to secure steel drum and a kickstand for upright storage. Powder coat Red. Frame made in USA. Milwaukee-The Name the Pros Trust.
Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21 in |
| Height | 58 in |
| Weight Capacity | 1000 lbs |
| Weight | 66 lbs |
| Wheel Diameter | 10 & 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | 4-Wheel Drum Truck |
| Color | Red |
| Wheel Type | (4) Rigid |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 40774 |
| Handle Style | Dual Handle |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |