Wesco® Folding Aluminum Platform Truck 270389 58.5 x 18.5 660 Lb. Capacity
|
Questions & Answers (0)
Product Description
Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 4 swivel, 2 rigid 5" TPR (thermoplastic rubber) casters.
PRICE
$425.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58-1/2 in |
| Width | 18-1/2 in |
| Height | 35-1/2 in |
| Weight Capacity | 660 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | TPR |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Gray |
| Caster Type | (2) Rigid, (4) Swivel |
| Wheel Type | Solid |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 270389 |
| Brand | Wesco |