Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB986031

MPN #: 440017

Wesco® Non-Sparking Aluminum Drum Pump 440017

Product Description
Wesco® NON-SPARKING ALUMINUM ROTARY DRUM PUMP

Wesco® Drum Pumps are built for years of use in industrial applications. Each pump includes a 2" bung adapter for use with 15, 30 and 55 gallon drums.

Non-Sparking Rotary Pump is constructed of non-corrosive aluminum and phenolic pump veins allowing use with medium viscosity, petroleum-based products. Self-priming pump is supplied with a 47" three-piece steel plated suction tube and a 48" PVC discharge tube.

PRICE
$189.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
StyleFits 15, 30 & 55 Gal. Drums
TypeRotary
Body MaterialAluminum
MaterialAluminum
Wetted MaterialNon-Corrosive Aluminum & Phenolic
Manufacturers Part Number440017
Dispensing Rate (Revolutions)8.53
Stroke/Gpm/RevolutionRevolutions
Dispensing Rate1 Gallon per 15 Revolutions
BrandWesco