- Leak proof hydraulics
- Quick lift pump only 12 strokes to full lift
- 3 position hand control - Raise, Lower, Neutral
- Durable epoxy powered coat finish
- Fully welded joints and reinforced fork tips
- Exceptionally strong and light weight
Wesco® Advantage Narrow Manual Pallet Jack, 1100 lb. Capacity, 15"W x 31-1/2"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$709.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 15 in |
| Height | 44-1/2 in |
| Lowered Height | 2-1/2 in |
| Raised Height | 6 in |
| Weight Capacity | 1100 lbs |
| Fork Length | 31-1/2 in |
| Fork Width | 4 in |
| Distance Between Forks | 2-3/8 in |
| Distance Across Forks | 15 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 274705 |
| Brand | Wesco |
| Type | Narrow Forks Pallet Jack |
| Color | Blue |
| Series | Advantage |
| Wheel Type | Solid |
| Steer Arc Degrees | 190 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 3 Years |