Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987295

MPN #: 240193

Wesco® Stainless Steel Drum Dolly 240193 30 Gal. Stainless Rigs Hard Rubber

Product Description
All welded type 304 stainless steel dolly is ideal for clean room, pharmaceutical and food service applications. Wesco® Drum Dollies feature reinforced outriggers that are mounted further past the rim of the dolly, as opposed to underneath, for superior stability. 3" swivel casters offer easy maneuverability.

304 stainless steel swivel rigs with 3" hard rubber wheels and stainless steel hardware, suitable for wash down applications.

PRICE
$355.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height6 in
Weight Capacity900 lbs
Weight20 lbs
Wheel Diameter3 in
Diameter19 in

Product Details

Assembly RequiredNo
Wheel MaterialHard Rubber
TypeStainless Steel Drum Dolly
ColorSilver
Wheel TypeHard Rubber with Stainless Steel Rigs & Hardware
Material304 Stainless Steel
Drum Capacity30 gal
Manufacturers Part Number240193
BrandWesco