Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351203

MPN #: F89713A6

Valley Craft® Drum Dolly with Absorbent Collar For 30/55/85 Gallon Drums, 1000 lb. Capacity

Product Description
Valley Craft® Drum Dolly With Absorbent Collar

Drip Catching Drum Dolly is specially designed to be used with an absorbent sock for soaking up liquids from dispensing drums. Oversized dolly helps keep drips in the pan and area around the drum clean. Eases handling of overpack drums also. Handles drums up to 28" in diameter. 1000 lb. capacity. Includes absorbent sock.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width32 in
Height6 in
Weight Capacity1000 lbs
Weight32 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyolefin
TypeDrum Spill Dolly
ColorYellow
Wheel Type4 Swivel Polyolefin
MaterialSteel
Package Quantity1
Drum Capacity30/55/85 gal
Manufacturers Part NumberF89713A6
Number of Wheels4
Number of Casters4
BrandValley Craft

Warranty

Warranty1 Year