Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987302

MPN #: 240200

Wesco® Stainless Steel Drum Dolly 240200 85 Gal. Stainless Rigs Polypropylene

Product Description
All welded type 304 stainless steel dolly is ideal for clean room, pharmaceutical and food service applications. Wesco® Drum Dollies feature reinforced outriggers that are mounted further past the rim of the dolly, as opposed to underneath, for superior stability. 3" swivel casters offer easy maneuverability.

304 stainless steel swivel rigs with 3" white polypropylene wheels and stainless steel hardware, suitable for wash down applications.

PRICE
$485.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/2 in
Height6 in
Weight Capacity1000 lbs
Weight26 lbs
Wheel Diameter3 in
Diameter27 in

Product Details

Assembly RequiredNo
Wheel MaterialPolypropylene
TypeStainless Steel Drum Dolly
ColorSilver
Wheel TypeWhite Polypropylene with Stainless Steel Rigs & Hardware
Material304 Stainless Steel
Drum Capacity85 gal
Manufacturers Part Number240200
BrandWesco