Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987297

MPN #: 240195

Wesco® Stainless Steel Drum Dolly 240195 55 Gallon Zinc Rigs Hard Rubber

Product Description
All welded type 304 stainless steel dolly is ideal for clean room, pharmaceutical and food service applications. Wesco® Drum Dollies feature reinforced outriggers that are mounted further past the rim of the dolly, as opposed to underneath, for superior stability. 3" swivel casters offer easy maneuverability.

Zinc-plated swivel rigs with 3" hard rubber wheels and zinc plated hardware.

PRICE
$295.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Height6 in
Weight Capacity900 lbs
Weight23 lbs
Wheel Diameter3 in
Diameter24 in

Product Details

Assembly RequiredNo
Wheel MaterialHard Rubber
TypeStainless Steel Drum Dolly
ColorSilver
Wheel TypeHard Rubber with Zinc-Plated Rigs & Hardware
Material304 Stainless Steel
Drum Capacity55 gal
Manufacturers Part Number240195
BrandWesco