Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806580

MPN #: 34-30

Morse® Model 34-30 Square Drum Dolly - 20" Usable Diameter - 1000 Lb. Capacity

Product Description
Morse® Square Drum Dolly - 20" Usable Diameter - 1000 Lbs. Capacity

Model 34-30 square drum dolly is sized for 30 gallon (114 liter) steel drum. The square drum dolly has a flat deck with four rounded corners turned up to securely hold the drum in position. Most useful if your drum has a spigot low on the side of the drum. Rolls on four 3" (7.62 cm) MORTUF polyolefin swivel casters.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/8 in
Height5-1/2 in
Weight Capacity1000 lbs
Weight17 lbs
Wheel Diameter3 in
Diameter17-1/8 in
Fits Drum Diameter19-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyolefin
TypeSteel Drum Dolly
ColorBlue
Wheel TypeMORTUF Polyolefin
MaterialSteel
Drum Capacity30 gal
Manufacturers Part Number34-30
Number of Wheels4
Number of Casters4
BrandMorse

Warranty

Warranty2