Double Drum Dolly for 55 Gal. Drums 4" Polyolefin 1800 Lb. - 872P
Write a Review
|
Questions & Answers (0)
Product Description
Move Two 55 Gallon Drums at a Time – Double your Efficiency.
The Double Drum Dolly enables a worker to move two drums at a time increasing productivity. Drums are contained safely and securely within a 2-½" deep ring. Four 3" steel cross strips support the load; a 2-½" wide lengthwise strip with a steel angle stiffener increases rigidity and reduces flex under load. Drum is only 5-¼" off the floor. Six double ball race swivel casters provide 1800 lbs. capacity and ensure total maneuverability. Orange enamel finish. Shipped assembled. Made in USA.
Note: Drum is 5-1/4" off the floor.
The Double Drum Dolly enables a worker to move two drums at a time increasing productivity. Drums are contained safely and securely within a 2-½" deep ring. Four 3" steel cross strips support the load; a 2-½" wide lengthwise strip with a steel angle stiffener increases rigidity and reduces flex under load. Drum is only 5-¼" off the floor. Six double ball race swivel casters provide 1800 lbs. capacity and ensure total maneuverability. Orange enamel finish. Shipped assembled. Made in USA.
Note: Drum is 5-1/4" off the floor.
PRICE
$205.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 23-1/2 in |
| Height | 6-3/4 in |
| Weight Capacity | 1800 lbs |
| Weight | 51 lbs |
| Wheel Diameter | 4 in |
| Diameter | 23-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Double Drum Dolly |
| Color | Orange |
| Wheel Type | Polyolefin |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | 872P |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 |