For Transport of Over pack and Salvage Drums.
The Over pack Drum Dolly safely contains a wide variety of steel and poly drums within a 2-½" deep ring. Drum is only 4" off floor for maximum stability. Four 3" swivel casters ensure complete maneuverability. Orange enamel finish; 27" inside diameter. Shipped assembled. Made in USA.
Note: Drum is 4" off the floor.
Dolly for Overpack & Salvage Drums 3" Polyolefin 900 Lb. - 437P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 5-1/2 in |
| Weight Capacity | 900 lbs |
| Weight | 24 lbs |
| Wheel Diameter | 3 in |
| Diameter | 27 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Drum Spill Dolly |
| Color | Orange |
| Wheel Type | Polyolefin |
| Material | Steel |
| Manufacturers Part Number | 437P |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 |