Wesco® Stainless Steel Drum Dolly 240199 85 Gal. Stainless Rigs Hard Rubber
Write a Review
|
Questions & Answers (0)
Product Description
All welded type 304 stainless steel dolly is ideal for clean room, pharmaceutical and food service applications. Wesco® Drum Dollies feature reinforced outriggers that are mounted further past the rim of the dolly, as opposed to underneath, for superior stability. 3" swivel casters offer easy maneuverability.
304 stainless steel swivel rigs with 3" hard rubber wheels and stainless steel hardware, suitable for wash down applications.
304 stainless steel swivel rigs with 3" hard rubber wheels and stainless steel hardware, suitable for wash down applications.
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Height | 6 in |
| Weight Capacity | 900 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 3 in |
| Diameter | 27 in |
Product Details
| Assembly Required | No |
| Wheel Material | Hard Rubber |
| Type | Stainless Steel Drum Dolly |
| Color | Silver |
| Wheel Type | Hard Rubber with Stainless Steel Rigs & Hardware |
| Material | 304 Stainless Steel |
| Drum Capacity | 85 gal |
| Manufacturers Part Number | 240199 |
| Brand | Wesco |