Westcott 15553 Straight KleenEarth Soft Handle Scissors, 7" length, Blue/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features recycled cushioned soft-handles for comfort and easy cutting. Durable stainless blades. Left or right handed. Cut Length: 2 1/4"; Scissor Length: 7"; Tip Type: Pointed.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Cut Length | 2-1/4 in |
Product Details
| Supply Type | Basic Supplies |
| Color | Blue |
| Percent Recycled Content | 100 Percent |
| Percent Pre Consumer Recycled Content | 70 Percent |
| Style | All Purpose Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Soft Handle Scissors, 7" |
| Handle Color Family | Blue/Gray |
| Tip Type | Pointed |
| Percent Post Consumer Recycled Content | 30 Percent |
| Antimicrobial Handle | No |
| Brand | Westcott |