Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211096

MPN #: FAB-11-ERGO-FL

Vestil™ Fabricated Steel Wheel Chock w/ Ergonomic Handle & Flag, 10-3/4"L x 16-3/4"W x 37-3/8"H

Product Description
The fabricated ergo-handle Wheel Chock has an ergonomically design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and includes a yellow powder coat finish. Assembly required. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.

Features:
  • Serrated Bottom provides extra grip
  • Fabricated steel gives unit a long lasting design
  • Sloped design fits a variety of tire sizes


PRICE
$91.95

1
1
Expected on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width16-3/4 in
Height37-3/8 in
Weight14 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberFAB-11-ERGO-FL
BrandVestil

Warranty

Warranty30 Days yr