Sutong Tire Resources CT1001 Wheelbarrow Tire & Wheel 4.80/4.00-8 - Flat-Free
Write a Review
|
Questions & Answers (0)
Product Description
Solid structure for low speed needs.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 8 lbs |
| Tire Size | 4.80/4.00-8 in |
| Wheel Diameter | 16.3 in |
| Side Wall | 4.7 in |
| Tread Depth (X/32) | 7 |
| Axle Size | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | Black |
| Series | Hi-Run |
| Max PSI | 30 psi |
| Tread Design | Ribbed |
| Load Range | A psi |
| Style | Wheelbarrow |
| Ply Rating | 2 Ply |
| Material | Nylon |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | CT1001 |
| Tire Type | Wheelbarrow Tire & Wheel |
| Brand | Sutong Tire Resources |
Warranty
| Warranty | 1 yr |