Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095439

MPN #: RTL10374BKB

Drive Medical RTL10374BKB Crutch Tips, Fits 7/8" Diameter Crutch, Black, 1 Pair

Product Description
Revitalize your crutch with replacement tips from Drive Medical. Use over time can wear out the tip of your mobility aid, making it unsafe. But an easily installed replacement crutch tip makes it like new Drive tips fit your crutch perfectly.

Features and Benefits
  • Safely replaces worn tips on your 7/8" diameter cane/crutch
  • Compatible with most manufacturers' canes/crutches
  • Easy to install

Product Specifications
  • Actual Product Weight: 0.25 lbs
  • Overall Product Height: 1.5"
  • Overall Product Length: 0.875"
  • Overall Product Width: 0.875"
  • Primary Product Color: Black
  • Primary Product Material: Rubber
PRICE
$4.74

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Width7/8 in
Height1-1/2 in
Weight0.3 lbs

Product Details

TypeCrutch and Cane Tips
MaterialRubber
Package Quantity1 Pair
Description7/8" Diameter Crutch Tips
ColorBlack
Manufacturers Part NumberRTL10374BKB
For Use With7/8" Diameter Canes/Crutches
BrandDrive Medical