Milwaukee Drum Dolly For 55 Gallon, Poly Wheels 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
✓ 30-1/2" Outside Diameter, 24" Inside Diameter
✓ Heavy Duty 3" swivel casters
✓ Rated with a 800 lb capacity capable of holding a 55 gallon drum
Keep heavy 55 gallon drums moving with ease using the Milwaukee 55 Gallon Drum Dolly. Built for durability and smooth operation, this drum dolly features a sturdy steel frame and rugged caster wheels that make transporting full barrels effortless - even across rough floors and tight spaces. Its low-profile design securely supports standard 55 gallon drums while improving maneuverability in warehouses, shops, and job sites. Designed for long-lasting performance and reliable handling, this dolly helps reduce strain and improve efficiency when moving large, heavy drums. 800 lbs Load Rating.
✓ Heavy Duty 3" swivel casters
✓ Rated with a 800 lb capacity capable of holding a 55 gallon drum
Keep heavy 55 gallon drums moving with ease using the Milwaukee 55 Gallon Drum Dolly. Built for durability and smooth operation, this drum dolly features a sturdy steel frame and rugged caster wheels that make transporting full barrels effortless - even across rough floors and tight spaces. Its low-profile design securely supports standard 55 gallon drums while improving maneuverability in warehouses, shops, and job sites. Designed for long-lasting performance and reliable handling, this dolly helps reduce strain and improve efficiency when moving large, heavy drums. 800 lbs Load Rating.
PRICE
$89.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/2 in |
| Width | 30-1/2 in |
| Height | 6-1/4 in |
| Weight Capacity | 800 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 3 in |
| Diameter | 24 in |
Product Details
| Assembly Required | No |
| Type | Steel Drum Dolly |
| Color | Red |
| Wheel Type | (4) Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | 40146 |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Milwaukee |