Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3781956

MPN #: WHAT102-2CW

Whirlpool® Wall Room Air Conditioner, 10000 BTU, Cool Only, 230V

Product Description
Whirlpool® takes comfort and caring to the next level. Whirlpool®'s through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 10,000 BTU model quickly cools a room up to 450 square feet with up to 1.2 pints per hour dehumidification. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfy. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. Trust Whirlpool® to help you care for your family and make your life easier.

Features:
  • Includes universal interior trim kit for existing standard wall sleeve (New wall sleeves sold separately)
  • Special 230-volt/20-amp electrical outlet required (Unit will not work with a standard 115V outlet)
  • Operating modes include Cool, Dry, Fan, and Auto
  • Eco function uses less energy for savings on your utility bill
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers guide the air where you need it most
  • Removable and washable air filter with clean filter alert for convenient maintenance
  • U.L. listed


PRICE
$529.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/16 in
Depth20-5/16 in
Height14-1/2 in
Weight63.3 lbs
Coverage Area450 ft²

Product Details

TypeCool Only
CFM252 CFM
Watts Cooling1060 W
Remote ControlYes
ColorWhite
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling10000
Amps Cooling11.5 A
Dehumidification1.2 PPH
Voltage230 V
ControlElectronic
Manufacturers Part NumberWHAT102-2CW
BrandWhirlpool

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)10.1