Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frigidaire

Model # :WBB3781937

MPN #: FHWW144TF1

Frigidaire® Window Air Conditioner, , Electronic, Remote, WI-Fi, 14000 BTU, 115V, R32

Product Description
The Frigidaire® 14,000 BTU Window-Mounted Connected Room Air Conditioner enables you to cool your room anywhere, anytime from your smart device with the Frigidaire® app. Upgrade your home cooling with this smart window air conditioner designed to deliver powerful, consistent performance for bedrooms, home offices, and medium-to-large living spaces. Engineered for dependable airflow and everyday efficiency, this Wi-Fi-enabled window AC provides customizable comfort with modern convenience built in. With multiple cooling modes and 6-way multi directional air flow, the unit distributes cool air evenly throughout the room for balanced temperature control. Smart connectivity allows you to adjust settings, change modes, and monitor performance directly from your smartphone using the Frigidaire® app or compatible smart home devices. Energy-efficient Sleep Mode helps reduce power consumption overnight while maintaining comfort, and the programmable scheduling features align cooling with your routine. Installation is straightforward with the included mounting kit and 115V plug with 72-inch power cord.

Features:
  • Wi-Fi Connected with The Frigidaire® App: Control your room's temperature anywhere, with the Frigidaire® app. Conveniently turn the unit on or off, adjust the temperature, and manage fan speeds
  • Quiet Performance at 56 dBA: Relax and enjoy a peaceful home environment. This air conditioner has a quiet performance at 56 dBA.1
  • PureAir® RAC-11 Advanced Filter Get more out of your room air conditioner when you purchase the PureAir® RAC-11 Advanced Filter.2
  • Remote Control: Easily manage your room's temperature and fan speed from across the room with the included remote control
  • Easy-to-Clean Washable Dust Filter: Capture dust from the air and keep your air conditioner working efficiently with our easy-to-clean washable dust filter


PRICE
$549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth22 in
Height14-1/2 in
Weight71 lbs
Window Width Min/Max23 to 36 in
Coverage Area700 ft²
Window Height Min/Max15-1/2 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling14000
Dehumidification4.6
Air DischargeFront
Manufacturers Part NumberFHWW144TF1
BrandFrigidaire
TypeWindow Air Conditioner
CFM506 CFM
Watts Cooling1260 W
Remote ControlYes
ColorWhite
Amps Cooling12 A
Temperature Range Cooling60 to 90 °F
Voltage115 V
ControlElectronic
Power Cord Type5-15P

Warranty

Warranty1 yr