Georgia-Pacific Professional Jumbo Jr. Bath Tissue Roll, 2-Ply, White, 1000'/Roll, 8 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Affordable choice for high-traffic areas. White, nonperforated. 9" roll diameter. Septic Safe.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 |
| Width | 3-1/2 in |
| Roll Diameter | 9 in |
| Size | 9 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1 |
| Package Quantity | 8 |
| Description | Bath Tissue Roll |
| Manufacturers Part Number | 13728 |
| Brand | Georgia-Pacific |