Features:
- Leak proof
- Each lot of bottles is leak tested at 15psi (103kPa)
- Wide mouths for easy filling
- Constructed of high-density polyethylene
- Polypropylene screw caps included
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 3-7/8 in |
| Diameter | 50 mm |
Product Details
| Type | Packaging Bottles |
| Neck Finish | 38-415 |
| Color | White |
| Closure | 38-415mm |
| Cap Material | PP |
| Capacity | 125 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Wide Mouth IP2 Bottle |
| Package Quantity | 72 |
| Manufacturers Part Number | 2199-0004 |
| Cap Color Family | Natural |
| Brand | Nalgene |