Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224651

MPN #: 2089-0016

Thermo Scientific Nalgene™ Narrow-Mouth HDPE Economy Bottles with Closure, 500mL, Case of 48

Product Description
Contain samples and daily working solutions like buffers and bench reagents with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Economy Bottles, lightweight versions of the original Nalgene Lab Quality Bottle. Suitable for lighter-duty, general-purpose applications, these high density polyethylene bottles are guaranteed leak proof. Includes Polypropylene screw caps.

Features:
  • Economical and reusable
  • Translucence allows for easy viewing of liquid levels
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks or contaminate your reagents

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-11/16 in
Diameter73 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish28
ColorWhite
Closure28mm
Cap MaterialPP
Capacity500
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionNarrow Mouth Bottle
Package Quantity48
Manufacturers Part Number2089-0016
Cap Color FamilyNatural
BrandNalgene