- Polished heads resist rust and corrosion, extending the tool life
- Extra long handles provide access into confined areas and greater holding power at the tip
- Bent nose model provides access to obstructed areas
Williams® JHWPL-211BC Bent Needle Nose Plier, Plastic Dipped Handle, 11"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
Product Details
| Style | Bent Nose |
| Type | Bent Long Nose |
| Handle Material | Plastic |
| Jaw Surface | Smooth |
| Wire Cutter | No |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL-211BC |
| Handle Style | Plastic Dipped |
| Jaw Shape | Bent |
| Handle Type | Plastic Dipped |
| Brand | Williams |