ANCRA Cargo® X-Treme Webbing Ratchet Strap with Chain Anchors, 4" x 30'
Write a Review
|
Questions & Answers (0)
Product Description
With ANCRA's® 4-in. x 30-ft. heavy-duty ratchet strap with chain anchors and X-Treme webbing in hand, you'll be able to secure extra-tough cargo with this strap's impressive working load limit of 5,400 lbs. The ratchet strap is built strong with an emphasis on durability so you can confidently take on heavy-duty jobs with ease and efficiency. Our strap is engineered with a tightly woven 4-in. orange polyester X-Treme webbing that has up to twice the abrasion resistance of our standard straps and higher water resistance.
Our strap is also equipped with a pair of load-rated chromate-coated steel chain anchors with clevis grab hooks. The chains are built tough to handle cargo with sharp corners. The clevis hooks have a wide enough throat to easily hook onto your vehicle's anchor points to establish a solid and steady attachment that supports the rest of the tie-down assembly. Features 12" ratchet handle.
The 4-in. x 30-ft. heavy-duty ratchet strap with chain anchors and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
Our strap is also equipped with a pair of load-rated chromate-coated steel chain anchors with clevis grab hooks. The chains are built tough to handle cargo with sharp corners. The clevis hooks have a wide enough throat to easily hook onto your vehicle's anchor points to establish a solid and steady attachment that supports the rest of the tie-down assembly. Features 12" ratchet handle.
The 4-in. x 30-ft. heavy-duty ratchet strap with chain anchors and X-Treme webbing complies with WSTDA T-1 standards and meets or exceeds WSTDA T-4 standards.
PRICE
$127.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 4 in |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Assembly Required | No |
| Type | Ratchet Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 49346-91-30 |
| Brand | Ancra |
| End Fitting | Chain Anchor |