US Cargo Control Winch Strap with Flat Hook, 2" x 20', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 20' Trailer Winch Strap is a fundamental piece of tie-down equipment for flatbed and trailer operations. Designed for use with standard winches and related hardware, it provides versatile, reliable cargo securement for a wide range of loads. The rugged polyester webbing delivers minimal stretch along with resistance to abrasion, UV damage, and moisture.
Benefits of Flat Hook End Hardware
If you are want to connect to either your rub rail or under the edge of your truck / trailer, a flat hook is the right end fitting for you. With a wide contact area to better distribute tie down force, flat hooks are a reliable choice for most loads. They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Benefits of Flat Hook End Hardware
If you are want to connect to either your rub rail or under the edge of your truck / trailer, a flat hook is the right end fitting for you. With a wide contact area to better distribute tie down force, flat hooks are a reliable choice for most loads. They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$9.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Winch Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 220FH |
| Brand | US Cargo Control |
| End Fitting | Flat Hook |