Simplehuman® Steel Half Round Step/Pedal Trash Can, 1.6 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Modern and Compact, The Simplehuman® 1.6 Gallon (6L) Semi-Round Step Can In Matte Black Fits Flush Against Walls To Maximize Space In Small Rooms. Designed For Bathrooms And Offices, Its Durable Steel Foot Pedal Delivers Reliable, Hands-Free Waste Disposal. Patented Soft-Close Lid Shox Technology Ensures A Quiet Close Every Time, While The Removable Inner Bucket Makes Bag Replacement And Maintenance Fast And Effortless. The Smudge-Resistant Matte Black Finish Provides A Chic Aesthetic.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-11/16 in |
| Depth | 7-7/8 in |
| Height | 14-5/16 in |
Product Details
| Type | Step Can |
| Color | Black |
| Lid | Yes |
| Capacity | 1.6 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Matte |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2109 |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |