Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3077483

MPN #: ALWC532

Summit Wine Cellar For Built-In Use, Residential/Commerciall, ADA Compliant

Product Description
Summit's extensive selection of built-in undercounter wine cellars includes ADA compliant choices with versatile designs for residential or commercial use.

Features:
  • Perfectly sized to fit under lower ADA compliant counters
  • Commercial grade design meets NSF-7 standards
  • Flexible design allows built-in or freestanding use in any 24" space
  • Chill white and sparkling wine while preserving red in two distinct temperature zones
  • Seamless stainless steel trimmed glass door provides an elegant view of your collection
  • Easy temperature management with digital controls
  • Full-extension shelving on ball-bearing glides ensures easier bottle access
PRICE
$1,575.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth25-3/8 in
Height31-5/8 in
Weight113 lbs
Interior Height11.63 in
Interior Depth20.5 in
Interior Width18 in

Product Details

ApplicationCommercial/Residential
Door SwingRHD/ Reversible
Defrost TypeAutomatic
MaterialGlass, Steel
Number of Shelves6
Manufacturers Part NumberALWC532
BrandSummit Appliance
TypeWine Cellar For Built-In Use
Energy Usage176.5
ColorClear
Amperage1.25 A
Temperature Range41 to 64 °F
Capacity4.2 ft³
Voltage115 V
Thermostat TypeDigital
Cooling TypeCompressor
Lock IncludedYes
Refrigerant Typer600

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S