Put the finishing touches on woodworking projects like cabinet rehabs and furniture refinishing with the Skil® 20V Random Orbital Sander. Its digital brushless motor delivers high-performance sanding with up to 11,000 OPM. The low profile cordless electric sander features a soft overmold grip with comfortable ergonomics for better control. It's designed for reduced vibration for less fatigue and extended working time. Dial in precise speeds with maximum control on a variety of surfaces using the variable speed dial. Keep your work area clean with the 1-1/4-inch dust port that connects to ...
Features: Corded Performance without the Cord Three speed settings (7,000/9,500/11,000 OPM) engineered for fast material removal Up to 40 minutes (low speed) and 20 minutes (high speed) of run time on a single charge Large 1/8" random orbit action engineered for fast sanding and swirl-free finish One-touch electronic speed control switch provides fast, medium and low settings Ergonomically designed body and grip for increased operator comfort Pad brake engineered for reduced free-spin and improved overall finish Pad control system for controlled pad speed upon start-up Efficient ...
Our 20V MAX* XR 5 in. Brushless Cordless Random Orbital Sander provides the power and runtime needed to get the job done. A variable-speed dial provides ultimate speed control from 8,000 to 12,000 OPM for a variety of projects. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors. Its rubber overmold grip provides comfortable sanding. Replacing the 8-hole, hook-and-loop sanding paper is quick and easy. Bare Tool only, Battery and charger sold separately.
5" PSA Random Orbit Sander 3.0 Amp motor operates at 12,000 opm providing ideal sanding speed for smooth finish Textured anti-slip top and body grip provides ultimate comfort and control during use Controlled Finishing System™ maintains controllable pad speed and minimizes gouging during start up Dust-Sealed Switch protects against dust ingestion for longer switch life Sealed 100% ball-bearing construction provides longer life High capacity dust bag with built-in vacuum adapter provides maximum dust collection with or without a vacuum Dual-plane counter-balanced fan reduces user ...
BOSCH ROS20VSK, 5 Inch Random Orbit Sander Kit Features/Benefits No Load OPM:7500-12000 Twist-Off Dust Canister - Durable, compact canister shows dust level and easily detaches. Bosch Microfilter System - Optimal on-board system for filtering fine dust. Traps particles as small as a 1/2 micron in diameter Hook-Tight™ Hook-&-Loop Disc Attachment - Over 35,000 long-life hooks ensure firm grip of disc, (up to 2x the standard number of hooks.) Random Orbit Sanding Action - Combination of pad orbit and rotation deliver well-blended, ultra-smooth finish with fast removal rate. Soft ...