Zep Shield Versatile & Low-Maintenance Floor Polish, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Slip-resistant, water-based emulsion, acrylic copolymer, dry-bright polish that offers high durability and low maintenance. Metal-interlocked. Resistant to traffic scuffs and black heel marks. Each coat dries in 30 minutes. Easy to apply and level. Recoats and blends well with existing polish. Part of Zep`s Next Step system of Floor Care products. Meets or exceeds Slip Resistance Standards (when properly maintained) established by CSPA and UL as tested in accordance with ASTM D-2047.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
| Coverage | 500-2,000 sq.ft./gal |
Product Details
| Application Method | 4 |
| Application | Finishing |
| Percent Solids | 20 |
| For Use With | Rubber, Asphalt Tile, Vinyl, Cork, Vinyl Asbestos, Sealed Concrete, Terrazzo |
| Style | Slip-Resistant/High Gloss |
| Scent | Mild |
| Size Type | 5 Gallon Pail |
| Description | Versatile & Low-Maintenance Floor Polish |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | 197135 |
| Floor Type | Rubber, Asphalt Tile, Vinyl, Cork, Vinyl Asbestos, Sealed Concrete, Terrazzo |
| Dilution Ratio | RTU |
| Brand | Zep |