Milwaukee Wood Furniture Dolly 33815 - Carpeted Ends - 15" x 15" - 800 Lb. Capacity
|
Questions & Answers (0)
Product Description
Milwaukee Wood Furniture Dolly 33815 - Carpeted Ends 15" x 15" 800 Lb. Capacity
This Milwaukee Furniture Dolly is 15" x 15" and has an 800 lb load capacity. It has 2 carpeted ends that help protect and cushion valuable furnishings. Also great for planters. It has 3" casters.
This Milwaukee Furniture Dolly is 15" x 15" and has an 800 lb load capacity. It has 2 carpeted ends that help protect and cushion valuable furnishings. Also great for planters. It has 3" casters.
PRICE
$29.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Weight Capacity | 800 lbs |
| Weight | 8 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 15 in |
| Deck Length | 15 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Hardwood Open Deck Dolly with Carpeted Deck Ends |
| Deck Material | Wood |
| Color | Blue |
| Style | Carpeted Ends |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | 33815 |
| Brand | Milwaukee |
Warranty
| Warranty | 1 Year |