This Milwaukee Furniture Dolly is 18" x 30" and has a 1000 lb load capacity. It has 2 carpeted end that protect and cushion valuable furnishings. It has 3" casters. There is a built-in handle that makes carrying a breeze.
Milwaukee Wood Furniture Dolly 33800 - Carpeted Ends - 30" x 18" - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Hardwood Open Deck Dolly with Carpeted Deck Ends |
| Deck Material | Wood |
| Color | Blue |
| Caster Type | (4) Swivel |
| Style | Carpeted Ends |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | 33800 |
| Brand | Milwaukee |
Warranty
| Warranty | 1 Year |