United Scientific Wooden Test Tube Rack, 13 Places, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Two-tier rack with six 25mm positions, seven 20mm positions and six drying pins. Solid hardwood construction. Polished to minimize damage from spills.
PRICE
$14.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1" & 13/16" Dia. |
Product Details
| Style | 2-Tier |
| Type | Test Tube Rack |
| Capacity | 25mm & 20mm, 6 & 7 Holes, 6 Drying Pins |
| Material | Wood |
| Package Quantity | 1.0 |
| Color | Brown |
| Manufacturers Part Number | TTHW04 |
| Brand | United Scientific |