United Scientific Cryo Rack For 2ml Capacity Vials, 100 Places, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured of strong polycarbonate, these boxes are ideal for compact storage of 2.0mL cryogenic vials. Boxes can be used at temperatures from -196°C to 121°C and are autoclavable. Transparent lids have a numbered grid for sample identification. Frosted surface area is suitable for writing with markers. Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawer style freezer racks. 66303 includes an assortment of red, yellow, and blue colored boxes.
PRICE
$44.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-13/16"L x 5-3/4"W x 2-1/8"H |
Product Details
| Style | Box |
| Type | Cryo/Freezer Boxes |
| Capacity | 2ml, 100 Vials |
| Material | Polycarbonate |
| Package Quantity | 4.0 |
| Color | Assorted |
| Manufacturers Part Number | 66303 |
| Brand | United Scientific |