Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Accessories

WSI Adjustable Work Bench PB3048CL-BB, Laboratory, 30"D X 48"W X 75"H, Black Laminate, Blue Epoxy
See all 19 items in product family

WSI Adjustable Work Bench PB3048CL-BB, Laboratory, 30"D X 48"W X 75"H, Black Laminate, Blue Epoxy

Item #: WBB926744

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 546.00
Product Information
Customer Review
Product Q&A
WSI Adjustable Work Bench PB3048CL-BB, Laboratory, 30"D X 48"W X 75"H, Black Laminate, Blue Epoxy

ESD Ergonomically rolled front edge Series Laboratory chemically resistant Workbenches are Made in the USA feature a UL Listed 2" x 2" heavy wall 16 gauge steel tubular frame construction. Bolt on slotted uprights to the frame to make an Assembly style bench or to make a Test Bench, attached an Riser shelf to the basic workbench. Front and rear beams are formed for strength and for easy of shipping. Lower formed cross members are used to attach adjustable footrest tube and/or under shelf. Beams come with treaded inserts for hang-on accessory attachment. We offer a number of drawer configurations to choose from. Computer slide out or fixed keyboards are just a few accessories that can be mounted to the formed front beam. All benches can be electrically accessorized by adding our UL Listed electrical beam (EL3) 15A or 20A. All wood surfaces are industrial grade 1-3/16 thick particleboard when finished, and come with chemical resistant ESD laminate range is greater than 10/7th and less than 10/9th using a ergonomic 180-degree rolled safety front edge. All benches come standard with leg extenders that adjust the bench from 30"h - 36"h overall in two inch increments. Black or grey ESD laminate range is greater than 10/7th and less than 10/9th Blue or grey epoxy powder paint finish. Electrical outlets and plumbing not included. All manufactured in the USA.

Product Specifications

    • DEPTH INCHES30
    • CERTIFICATIONSUL Listed, File E243365
    • HEIGHT INCHES30 to 36
    • STYLEPB
    • BRANDWSI
    • COLOR FINISHBlue
    • MANUFACTURERS PART #PB3048CL-BB
    • DESCRIPTIONAdjustable Work Bench
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS101
    • HEIGHT INCHES (ADJUSTABLE LEG)30 to 36
    • CONSTRUCTIONSteel Tubing & CRS, High Pressure Chem Laminate, 40Lb Density Particle Board
    • WIDTH INCHES48
    • ACCESSORY HEIGHT30 to 36
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!