Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Eco-Drain" Interlocking Rubber Tiles, 5/8"THK x 20"W x 20"L, Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Rubber-Cal "Eco-Drain" Interlocking Rubber Tiles, 5/8"THK x 20"W x 20"L, Black - Pkg Qty 4

Item #: WBM1901845

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$60.95 each

Sold in packages of 4

Price: $243.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Eco-Drain" Interlocking Rubber Tiles, 5/8"THK x 20"W x 20"L, Black

Stuck in a slippery situation? Rubber-Cal's Eco-Drain Interlocking Rubber Tiles can be one of the best eco-friendly flooring options for any area in which constant moisture or slippery surfaces may pose a problem. A thick and durable rubber floor mat, Eco-Drain drainage tiles are specifically designed to keep moisture or standing water from commercial entryways. Instead of allowing moisture to be tracked onto slick floor surfaces, such as tile or linoleum, this eco-friendly flooring allows moisture to drain through the surface of the mat and traps it against the sub-floor. As a result, commercial entryways are kept clean and dry during rainy seasons. Visiting clients and customers won't have to worry about dangerous slips and falls while they are trying to do their shopping. This tough rubber floor mat contributes to the safety of industrial environments as well. Because these drainage tiles measure 5/8-inch thick, they provide some much-needed comfort for workers as well as anti-slip safety. However, in spite of their thickness, these 20-inch x 20-inch are very lightweight and easy to handle. Made from a natural and reclaimed rubber mixture, this eco-friendly flooring product will last longer and provide more comprehensive floor protection over time. Best of all, these interlocking rubber tiles can be easily installed by almost anyone - you don't need to have experience with rubber floor mat installation at all. Rubber-Cal's Eco-Drain Interlocking Rubber Tiles are the investment you need to make. Protect your business and your customers with quality drainage tiles at a great price.

Product Specifications

    • LENGTH INCHES20
    • LENGTH FEET1.83
    • WIDTH INCHES20
    • WIDTH FEET1.83
    • HEIGHT INCHES0.63
    • COLOR FINISHBlack
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONModular Floor Tiles
    • MANUFACTURERS PART NUMBER03-241-4pk
    • PACKAGE QUANTITY4
    • SIZE5/8" x 20" x 20"
    • THICKNESS INCHES5/8
    • TYPEDrainage
    • WEIGHT LBS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!