Waterhog Fashion Mat - Bluestone 4' x 6'
See all 180 items in product family

Waterhog Fashion Mat - Bluestone 4' x 6'

Item #: WBB625356

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Waterhog Fashion Entrance Mat

Andersen WaterHog™ Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Bluestone 4' x 6'.

Product Specifications

    • LENGTH INCHES69
    • WIDTH INCHES45
    • COLORBluestone
    • BACKING MATERIALRubber
    • BORDER COLORBlack
    • BRANDM+A Matting (Andersen)
    • DESCRIPTIONWaterHog Fashion Mats
    • MANUFACTURERS PART NUMBER280580046
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • THICKNESS3/8"
    • THICKNESS INCHES3/8
    • WEIGHT LBS18
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • PATTERNRaised Square

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!