Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WM-2872-LP 72"W x 28"D Mobile Welded Workbench with Backstops and Louvered Panel

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Little Giant WM-2872-LP 72"W x 28"D Mobile Welded Workbench with Backstops and Louvered Panel

Item #: WBB1905404

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 720.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WM-2872-LP 72"W x 28"D Mobile Welded Workbench with Backstops and Bolt-On Louvered Panel

Formed 12 gauge steel tops are double reinforced and have a 3" high backstop. Half-depth lower shelf is 12 gauge with a 3" lip at rear. Ship fully assembled. Durable powder coated finish. 16 gauge Pegboard or Louvered Panel sits 24" high. 5" swivel polyurethane casters with total locks. 36" high with angle iron legs. 1200 lbs. capacity

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES28
    • HEIGHT INCHES60
    • CAPACITY LBS1,200
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CASTER5" Poly w/ Total-Lock
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Workbench w/ Louvered Panel
    • MANUFACTURERS PART NUMBERWM-2872-LP
    • POWERY
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPEHalf-depth lower shelf with 3" lip at rear
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS211
    • WHEEL DIAMETER INCHES5
    • INCLUDESLouvered Panel
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!